SMC VR1210-F01 SHUTTLE VALVE


Relay Valve

References
smc:VR1210-F01
rubix:107A8602
manufacturer :00147098
brand logo
brand logo
Technical specifications
TypeRelay Valve
See all Specifications

Product details : SMC VR1210-F01 SHUTTLE VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.

Strengths

3 port check valve Max. operating pressure: 1.0MPa Ambient and fluid temp: -5° to 60°C Effective area (Cv): 0.38 to 0.81

Technical specifications


Attributes
TypeRelay Valve
Volume flow rate150 l/min
Type of couplingG
Show UNSPSC/ECL@SS
£ 22.62 excl. VAT
/ Each
£ 27.14 incl. VAT
  • Delivery usually within ( 4 ) days