< Back
Remora Electrical

Remora Electrical

Filter Options
Categories
  • accessory for cable (9)
  • 1Brand
  • remora electrical
    (9)
  • 9 Product(s) with 9 variant(s):

    Relevance
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.9 pvc/swa cleat max cable size 22.8mm (l)42 mm x
    £ 0.30 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.11 pvc/swa cleat max cable size 27.9mm (l)50 mm x
    £ 0.57 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.14 pvc/swa cleat max cable size 35.5mm (l)64 mm x
    £ 1.10 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.16 pvc/swa cleat max cable size 40.6mm (l)70 mm x
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.4 pvc/swa cleat max cable size 10.1mm (l)27 mm x
    £ 0.21 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.10 pvc/swa cleat max cable size 25.4mm (l)45 mm x
    £ 0.43 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.12 pvc/swa cleat max cable size 30.5mm (l)58 mm x
    £ 0.70 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.18 pvc/swa cleat max cable size 45.7mm (l)74 mm x
    £ 1.41 excl. VAT
    / Each
    brand logobrand logo
    • Delivery usually within ( 3 ) days
    • Type:remora electrical no.20 pvc/swa cleat max cable size 50.8mm (l)80 mm x
    £ 2.75 excl. VAT
    / Each