REMORA ELECTRICAL NO.16 PVC/SWA CLEAT MAX CABLE SIZE 40.6MM (L)70 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.16
Rubix:234A6032


Technical specifications
| Type | remora electrical no.16 pvc/swa cleat max cable size 40.6mm (l)70 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.16 PVC/SWA CLEAT MAX CABLE SIZE 40.6MM (L)70 MM X
PVC/SWA Cleat Max Cable Size 40.6mm (L)70 mm x (H)25 mm x (W)49 mm
Technical specifications
Attributes
| Type | remora electrical no.16 pvc/swa cleat max cable size 40.6mm (l)70 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days