REMORA ELECTRICAL NO.18 PVC/SWA CLEAT MAX CABLE SIZE 45.7MM (L)74 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.18
Rubix:234A6033


Technical specifications
| Type | remora electrical no.18 pvc/swa cleat max cable size 45.7mm (l)74 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.18 PVC/SWA CLEAT MAX CABLE SIZE 45.7MM (L)74 MM X
PVC/SWA Cleat Max Cable Size 45.7mm (L)74 mm x (H)25 mm x (W)53 mm
Technical specifications
Attributes
| Type | remora electrical no.18 pvc/swa cleat max cable size 45.7mm (l)74 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 3 ) days