REMORA ELECTRICAL NO.9 PVC/SWA CLEAT MAX CABLE SIZE 22.8MM (L)42 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.9
Rubix:234A6035


Technical specifications
| Type | remora electrical no.9 pvc/swa cleat max cable size 22.8mm (l)42 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.9 PVC/SWA CLEAT MAX CABLE SIZE 22.8MM (L)42 MM X
PVC/SWA Cleat Max Cable Size 22.8mm (L)42 mm x (H)19 mm x (W)27 mm
Technical specifications
Attributes
| Type | remora electrical no.9 pvc/swa cleat max cable size 22.8mm (l)42 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days