REMORA ELECTRICAL NO.11 PVC/SWA CLEAT MAX CABLE SIZE 27.9MM (L)50 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.11
Rubix:234A6029


Technical specifications
| Type | remora electrical no.11 pvc/swa cleat max cable size 27.9mm (l)50 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.11 PVC/SWA CLEAT MAX CABLE SIZE 27.9MM (L)50 MM X
PVC/SWA Cleat Max Cable Size 27.9mm (L)50 mm x (H)22 mm x (W)33 mm
Technical specifications
Attributes
| Type | remora electrical no.11 pvc/swa cleat max cable size 27.9mm (l)50 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
- Delivery usually within ( 3 ) days