REMORA ELECTRICAL NO.12 PVC/SWA CLEAT MAX CABLE SIZE 30.5MM (L)58 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.12
Rubix:234A6030


Technical specifications
| Type | remora electrical no.12 pvc/swa cleat max cable size 30.5mm (l)58 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.12 PVC/SWA CLEAT MAX CABLE SIZE 30.5MM (L)58 MM X
PVC/SWA Cleat Max Cable Size 30.5mm (L)58 mm x (H)24 mm x (W)38 mm
Technical specifications
Attributes
| Type | remora electrical no.12 pvc/swa cleat max cable size 30.5mm (l)58 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Delivery usually within ( 3 ) days