REMORA ELECTRICAL NO.4 PVC/SWA CLEAT MAX CABLE SIZE 10.1MM (L)27 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.4
Rubix:234A6037


Technical specifications
| Type | remora electrical no.4 pvc/swa cleat max cable size 10.1mm (l)27 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.4 PVC/SWA CLEAT MAX CABLE SIZE 10.1MM (L)27 MM X
PVC/SWA Cleat Max Cable Size 10.1mm (L)27 mm x (H)15 mm x (W)14 mm
Technical specifications
Attributes
| Type | remora electrical no.4 pvc/swa cleat max cable size 10.1mm (l)27 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days