REMORA ELECTRICAL NO.10 PVC/SWA CLEAT MAX CABLE SIZE 25.4MM (L)45 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.10
Rubix:234A6028


Technical specifications
| Type | remora electrical no.10 pvc/swa cleat max cable size 25.4mm (l)45 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.10 PVC/SWA CLEAT MAX CABLE SIZE 25.4MM (L)45 MM X
PVC/SWA Cleat Max Cable Size 25.4mm (L)45 mm x (H)19 mm x (W)31 mm
Technical specifications
Attributes
| Type | remora electrical no.10 pvc/swa cleat max cable size 25.4mm (l)45 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 0.43 excl. VAT
/ Each
£ 0.52 incl. VAT
- Delivery usually within ( 3 ) days