Connecting link for chain Renold
Chain | GY16B3 |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 0,07 g |
---|---|
Chain | GY16B3 |
Chain pitch | 25.4 mm |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21.08 mm |
Plate thickness | 4.12 mm |
Plate type | Round |
In stock: Next day delivery