RS160-H-1 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI H Series |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 499 g |
---|---|
Chain | ANSI H Series |
Chain pitch | 50.8 mm |
Weight | 499 g |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Plate height | 48.2 mm |
Plate thickness | 7.15 mm |
Pin length | 72.4 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 14.29 mm |
Usually arrives within 14 working days