08B-1 Simple cranked link - loose fit no. 12
Chain | BS |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Logistic Weight | 0,01 g |
---|---|
Chain | BS |
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.7 mm |
Plate thickness | 1.55 mm |
Pin length | 16.5 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Straight |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days