Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Lubricants, penetrating oils
Lubricants
FUCHS RENOLIN UNISYN CLP 220 GEAR OIL 20L
FUCHS RENOLIN UNISYN CLP 220 GEAR OIL 20L
Renolin Unisyn CLP Gear Oil
References
fuchs:
UNISYN CLP 220 20L
rubix:
2536657
manufacturer :
600345655
Technical sheet / Technical file
Product details
Technical specifications
Product details : FUCHS RENOLIN UNISYN CLP 220 GEAR OIL 20L
Heavy duty - EP - industrial gear oils of highest performance, outstanding extreme pressure, excellent corrosion protection • Low foaming, excellent air release • Excellent demulsifying properties (water and watercontaining fluids are rapidly separated) • High oxidation resistance • Extremely high load-carrying capacity, extreme pressure-, anti-wear performance • Excellent bearing wear protection (under mixed friction conditions) – FE8 • Excellent protection from scuffing, excellent wear protection - FZG • Excellent micropitting resistance in the load stage and endurance test • High Brugger wear protection • Excellent elastomer compatibility (static and dynamic)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.86
excl. VAT
/
Each
£
361.03
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
ROCOL 22306 CHAIN AND DRIVE FLUID 5L
LOCTITE LB 8009 HEAVY DUTY ANTI-SEIZE CAN - METAL FREE 454G 504219
ROCOL 53078 RTD LIQUID 20L
ROCOL 15775 FOODLUBE HI-TORQUE 460 20L
ROCOL 15116 FOODLUBE SUGAR DISSOLVING FLUI 5L
PLUSGAS 7660704894 PLUS GAS 400ML AEROSOL
PLUSGAS 7660704893 PLUS GAS 200ML AEROSOL
ACTIVATE 31218 FOODCARE 460 H1 18LTR
LOCTITE LB 8014 METAL FREE - FOOD GRADE 907G 1214291
ROCOL 16005 FOODLUBE HI-POWER 68 20L
ROCOL 18404 BIOGEN TUFLUBE 18KG
ROCOL 15945 FOODLUBE HI-POWER 100 20L
ACTIVATE 30418 FOODCARE LF2 18LTR
ROCOL 21055 SAPPHIRE HI-TORQUE 150 20L
ROCOL 21019 SAPPHIRE HI-TORQUE 220 200L