LOCTITE LB 8014 METAL FREE - FOOD GRADE 907G 1214291
Metal-free anti-seiz
See technical informationSee documentsReferences
Loctite:LB 8014
Rubix:80013834
Manufacturer :1214291
EAN:5010266435695

Documents
Product details : LOCTITE LB 8014 METAL FREE - FOOD GRADE 907G 1214291
LOCTITE LB 8014 is a white, metal-free, food grade lubricant and anti-seize made from white oil and extreme pressure (EP) additives. It prevents friction, seizing and galling in stainless steel and other metal parts. It is temperature resistant to +400°C, has a 0 NLGI grade and is H1 NSF Registered; No: 123004.
Strengths
food grade lubricant and anti-seize
metal-free
temperature resistant to +400°C
NLGI Grade 0
prevents friction, seizing and galling in stainless steel and other metal parts
H1 NSF Reg. No.: 123004
Applications
White, metal-free, food grade lubricant and anti-seize made from white oil and extreme pressure (EP) additives. H1 NSF Reg. No: 123004.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 276x209x215 mm |
|---|---|
| Volume | 907 ml |
| Pack quantity | can |
| Min. temperature | -30 °C |
| Max. temperature | 400 °C |
Show UNSPSC/ECL@SS
£ 191.20 excl. VAT
/ Each
£ 229.44 incl. VAT
- In stock: Next day delivery