References
Activate:FOODGRADE 460 H1 18L
Rubix:219A8970
Manufacturer :31218

Product details : ACTIVATE 31218 FOODCARE 460 H1 18LTR
Foodcare 460 H1 is a high performance, fully synthetic fluid designed for effective lubrication of applications such as high load/slow speed gearboxes below 300rpm.
Strengths
This food grade oils has ISO 460 viscosity and a temperature range -40 to 180 degrees C. This product is NSF H1 registered.
Technical specifications
Attributes
| Volume | 18000 ml |
|---|---|
| Packaging | 18l |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 563.07 excl. VAT
/ Each
£ 675.68 incl. VAT
- In stock: Next day delivery
