ROEBUCK NON SPARKING 1/2 INCH RATCHET SQ DRIVE ADAPTER1/2 846123


Reversible ratchet 1/2" spark resistant

References
roebuck:846123
rubix:209A7904
ean:3660338083426
NON SPARKING 1/2" RATCHET Square drive adapter '' 1/2
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm
Materialbronze aluminium
See all Specifications

Product details : ROEBUCK NON SPARKING 1/2 INCH RATCHET SQ DRIVE ADAPTER1/2 846123


Reversible ratchet 1/2" spark resistant Aluminium bronze. German made.

Technical specifications


Attributes
Square drive adapter1/2 ''
Length250 mm
Materialbronze aluminium
Weight650 g
Show UNSPSC/ECL@SS
£ 416.23 excl. VAT
/ Each
£ 499.48 incl. VAT
  • Usually arrives within 14 working days