References
Facom:S.155SR
Rubix:152A6211
EAN:3148518693127


Technical specifications
| Square drive adapter | 1/2 - 3/4 - 1 '' |
|---|---|
| Length | 245 mm |
| Material | explosion-proof and antimagnetic copper-beryllium |
Product details : FACOM COMBINATION WRENCH S.155SR
SKM.SR - Ratchets 1/2" - 3/4" - 1" ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- The entire ratchet mechanism is made of copper-beryllium. A [mm]: 84 d [mm]: 26 H [mm]: 70,0 L [mm]: 550 Square ["]: 1" [g]: 3400. Model M.151SR
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- The entire ratchet mechanism is made of copper-beryllium. A [mm]: 84 d [mm]: 26 H [mm]: 70,0 L [mm]: 550 Square ["]: 1" [g]: 3400. Model M.151SR
Technical specifications
Attributes
| Logistic Weight | 703 g |
|---|---|
| Packaged dimensions (D x W x H) | 241x49x49 mm |
| Package weight | 703 g |
| Square drive adapter | 1/2 - 3/4 - 1 '' |
| Length | 245 mm |
| Material | explosion-proof and antimagnetic copper-beryllium |
Show UNSPSC/ECL@SS
£ 243.84 excl. VAT
/ Each
£ 292.61 incl. VAT
- Delivery usually within ( 14 ) days