RF06B-NP-3 Tsubaki BS roller chain for corrosive environments
Chain pitch | 9.525 mm |
---|---|
Profile | triplex (3) |
Chain | 06b-3 |
Logistic Weight | 5800 g |
---|---|
Chain pitch | 9.525 mm |
Profile | triplex (3) |
Chain | 06b-3 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 m |
Material | nickel-plated |
Pin length | 34.4 mm |
Chain pin diameter | 3.28 mm |
Weight | 5.8 kg |
Plate type | flat |
Plate height | 8.2 mm |
Plate thickness | 1.3 mm |
Tensile strength min. | 24.9 kN |
Usually arrives within 14 working days