TSUBAKI 70235240000-M5 RS24B NEPTUNE 1 BS ROLLER CHAIN CORR ENV 5M


BS Neptune Chain

References
tsubaki:RS24B LAMBDA 1 N.E.P. RP
rubix:267A0675
manufacturer :74102400000
ean:8718472783483
brand logo
brand logo
Technical specifications
Chain pitch38.1 mm
ProfileSimplex (1)
Chain24B-1
See all Specifications

Product details : TSUBAKI 70235240000-M5 RS24B NEPTUNE 1 BS ROLLER CHAIN CORR ENV 5M


BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain pitch38.1 mm
ProfileSimplex (1)
Chain24B-1
Roller diameter25.4 mm
Inner width min.25.4 mm
Chain length5000 mm
Pin length61.7 mm
Chain pin diameter14.63 mm
Weight36.25 kg
Plate height33.4 mm
Plate thickness6 mm
Show UNSPSC/ECL@SS
£ 1,671.23 excl. VAT
/ Each
£ 2,005.48 incl. VAT
  • Usually arrives within 14 working days