TSUBAKI 70235122000-M RS12B NEPTUNE 2 BS ROLLER CHAIN CORR ENV MTR
BS Neptune Chain
See technical informationReferences
Tsubaki:70235122000
Rubix:267A4258
EAN:8718472783148

Product details : TSUBAKI 70235122000-M RS12B NEPTUNE 2 BS ROLLER CHAIN CORR ENV MTR
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 12b-2 |
| Weight | 2558 kg |
Show UNSPSC/ECL@SS
£ 153.97 excl. VAT
/ Each
£ 184.76 incl. VAT
- Usually arrives within 14 working days