TSUBAKI 90000010450-M3.05 RS10B-PC BS-PC CHAIN FOR CORROSIVE ENV 10FT
RS10B-PC Tsubaki BS-PC chain for corrosive environments
See technical informationReferences
Tsubaki:RS10B PC 1 RP (P=5/8")
Rubix:267A0704
Manufacturer :90000010450-M3.05
EAN:8718472248838

Product details : TSUBAKI 90000010450-M3.05 RS10B-PC BS-PC CHAIN FOR CORROSIVE ENV 10FT
Roller chain-Single corrosion resistant BS PC
Technical specifications
Attributes
| Logistic Weight | 1530 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Chain | 10b-1 |
| Chain length | 5000 mm |
| Weight | 1.53 kg |
Show UNSPSC/ECL@SS
£ 186.69 excl. VAT
/ Each
£ 224.03 incl. VAT
- Usually arrives within 14 working days