"TSUBAKI 4111122002 STRT SIDE PLATE CHAIN RF12B LAMBDA 2 CL (P=3/4"")"


RF12B LAMBDA 2 CL (P=3/4") (SC)

References
tsubaki:RF12B LAMBDA 2 CL SC
rubix:218A6928
manufacturer :4111122002
ean:8718472173000
brand logo
brand logo
Technical specifications
Chainbs single pitch lambda rf
Chain pitch19.05 mm
See all Specifications

Product details : "TSUBAKI 4111122002 STRT SIDE PLATE CHAIN RF12B LAMBDA 2 CL (P=3/4"")"


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight43 g
Chainbs single pitch lambda rf
Chain pitch19.05 mm
Weight43 g
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
  • Usually arrives within 14 working days