RS24B-3 Tsubaki BS GT4 Winner two pitch offset link
Chain | 24B32POL |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 1688 g |
---|---|
Chain | 24B32POL |
Chain pitch | 38.1 mm |
Weight | 1688 g |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 161.1 mm |
Plate type | Round |
Usually arrives within 14 working days