RS20B NEPTUNE 1 Tsubaki BS connecting link (cotterpin)
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 31.75 mm |
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 31.75 mm |
Weight | 100 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26 mm |
Plate thickness | 4.4 mm |
Pin length | 46.95 mm |
Material | Carbon Steel |
Type | Roller Chain |
Plate type | Flat |
Chain pin diameter | 10.19 mm |
Usually arrives within 14 working days