SMC RHCB40-800 SUPER CUSHIONED CYLINDER


RHC, High Power Cylinder, Double Acting, Single Rod

References
smc:RHCB40-800
rubix:394A0034
manufacturer :RHCB40-800
brand logo
brand logo
Technical specifications
TypeHigh Power Cylinder
Cylinder stroke800 mm
Cylinder diameter40 mm

Product details : SMC RHCB40-800 SUPER CUSHIONED CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
TypeHigh Power Cylinder
Cylinder stroke800 mm
Cylinder diameter40 mm
Show UNSPSC/ECL@SS
£ 1,064.27 excl. VAT
/ Each
£ 1,277.12 incl. VAT
  • Usually arrives within 14 working days