Deep groove ball bearing RHP 16100-2ZR, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 10 mm
RHP Deep Groove Ball Bearing 161..
See technical informationReferences
RHP:16100-2ZR
Rubix:217A7651
Manufacturer :16100-2Z R
EAN:00747023075843

Product details : NSK 16100-2ZRY RADIAL BALL BEARING
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days
