6004
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6004 |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9400 N |
Usually arrives within 14 working days