Deep groove ball bearing FAG 6213-Z, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Ball bearing
See technical informationReferences
FAG:6213-Z
Rubix:158A7098
Manufacturer :0190028580000
EAN:4054372708336

Product details : FAG 6213-Z SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to deliver reliable performance and exceptional durability in a variety of industrial applications. This specific model features a robust design.
Features:
This deep-groove ball bearing is a single-row ball bearing, which gives it a high radial load capacity while allowing for high rotational speeds. The sheet steel cage ensures good mechanical strength and increased stability during operation. This model is equipped with a metal flange, which provides effective protection against the ingress of contaminants, thereby extending the bearing’s service life.
Maintenance:
Maintenance requirements for this rigid ball bearing are minimal thanks to its metal flange, which prevents the ingress of contaminants. However, it is recommended to inspect the bearing for any signs of wear or premature failure. Using appropriate lubricants and maintaining a clean environment around the bearing also help extend its service life.
Sealing:
This bearing is equipped with a metal shield, providing effective protection against contaminants. This design helps prevent premature failure and reduces maintenance requirements.
Features:
This deep-groove ball bearing is a single-row ball bearing, which gives it a high radial load capacity while allowing for high rotational speeds. The sheet steel cage ensures good mechanical strength and increased stability during operation. This model is equipped with a metal flange, which provides effective protection against the ingress of contaminants, thereby extending the bearing’s service life.
Maintenance:
Maintenance requirements for this rigid ball bearing are minimal thanks to its metal flange, which prevents the ingress of contaminants. However, it is recommended to inspect the bearing for any signs of wear or premature failure. Using appropriate lubricants and maintaining a clean environment around the bearing also help extend its service life.
Sealing:
This bearing is equipped with a metal shield, providing effective protection against contaminants. This design helps prevent premature failure and reduces maintenance requirements.
Strengths
This single-row deep-groove ball bearing operates efficiently under high radial load conditions while maintaining optimal rotational speed. The sheet steel cage provides good wear resistance, which improves operational reliability. The metal flange is particularly effective at preventing the entry of contaminants, thereby reducing maintenance requirements and increasing the product’s service life. This bearing is designed to deliver stable performance even in harsh industrial environments.
Applications
This deep groove ball bearing is particularly well-suited for applications requiring high durability and the ability to withstand heavy radial loads. It is commonly used in industrial equipment such as machine tools and transportation equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x120x120 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 6300 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- Delivery usually within ( 7 ) days
