NSK SPHERICAL ROLLER BRG 22334EMW33
RHP Spherical Roller Bearing: 22334 Series
See technical informationReferences



Product details : NSK SPHERICAL ROLLER BRG 22334EMW33
Strengths
Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher
Applications
Technical specifications
| Logistic Weight | 62100 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
- Usually arrives within 14 working days
