Deep groove ball bearing SKF 6202-Z/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

Rigid ball bearings

See technical information

References

SKF:6202-Z/C3
Rubix:104A8092
Manufacturer :42112
EAN:7316571367217
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6202-Z/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF rigid ball bearing stands out for its versatility, capable of handling both radial and axial loads, making it suitable for a wide range of applications across various industries. Its specialized design provides effective protection against contaminants while maintaining low internal friction. This ensures optimal performance, even at high speeds.

Features:
This single-row rigid ball bearing, made of sheet steel, features a metal shield and an internal radial clearance of C3. It is particularly well-suited for applications requiring high rotational speeds while maintaining low internal friction. Its internal structure allows it to withstand heavy radial loads as well as moderate axial loads. Its sheet steel cage offers good resistance to constant loads while tolerating shocks and momentary loads, making it a robust and versatile choice. Its design enables smooth and efficient operation while requiring minimal maintenance.

Maintenance:
The low friction level, due to the increased C3 clearance, reduces the frequency of maintenance on this bearing. Maintenance is also simplified thanks to its metal deflector, which protects against contaminants while limiting lubricant loss on one side. However, regular inspections are recommended to ensure optimal operation, which is facilitated by access to its second open side. In addition, it is essential to monitor noise and vibration levels, which may indicate the need for maintenance.

Sealing:
The metal deflector integrated into this bearing provides partial sealing against solid contaminants, while blocking the infiltration of larger debris. However, this protection does not completely block moisture, which can increase the risk of corrosion. On the other hand, the deflector causes only minimal lubricant loss, thus ensuring effective protection while maintaining the bearing’s performance.

Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.

Key Features:
- Robust design capable of withstanding radial and axial loads;
- Low internal friction thanks to its C3 clearance, ideal for high-speed applications;
- Metal shield providing protection against medium- to large-sized contaminants;
- Simplified maintenance thanks to low wear and the ability to perform regular inspections through the open side;
- Ability to accommodate thermal expansion, helping to extend the bearing’s service life.

Applications:
This bearing is particularly well-suited for electric motors, centrifugal pumps and other pumping equipment, fans, and blowers. It is also ideal for high-speed machine tools. It is also found in automotive engines, transmissions, and wheel hubs, as well as in appliances such as washing machines, refrigerators, and vacuum cleaners. It is also designed for use in tractors and other agricultural machinery capable of withstanding heavy loads and harsh conditions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x35x35 mm
Logistic Weight43,5 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingone metal shield
Bearing Clearancec3
Series62..
Materialbearing steel
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories