Deep groove ball bearing SKF 6203-RSH, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6203-RSH
Rubix:103A0683
Manufacturer :166115
EAN:7316571856353

Product details : SKF RADIAL BALL BEARING 6203-RSH
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is widely used in various industrial machines and is recognized for its reliability and ability to withstand demanding environments. Its robust design allows it to handle high radial loads and high rotational speeds. With its standard radial clearance, this bearing combines performance and durability, making it ideal for professionals seeking a stable solution.
Features:
This SKF single-row deep groove ball bearing is equipped with a durable sheet steel cage, capable of withstanding heavy radial loads and moderate axial loads. Thanks to its standard internal radial clearance (CN), it offers a good balance between moderate friction and high rotational speed. It also features an NBR rubber seal on one side, which provides partial protection against contaminants such as water and dust, while the open side allows for natural ventilation and facilitates maintenance. This seal withstands temperatures ranging from –40 to +100 °C, with tolerances up to 120 °C for short periods.
Maintenance:
This bearing requires little maintenance thanks to its rubber seal, which partially protects the internal components from contaminants while retaining the lubricant. However, it is recommended to regularly check the condition of the bearing and lubricate it at regular intervals through the open side. This direct access allows for easier inspection and optimal lubrication, thereby extending the bearing’s service life. Periodic monitoring of vibration and temperature levels is also recommended to prevent premature wear.
Sealing:
The rubber seal located on one side of the bearing provides reliable protection against water, dust, and other particles. This type of seal, made of NBR, is effective in environments where partial sealing is sufficient. However, the side without a seal remains exposed, which limits protection.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Withstands high radial loads;
- Compatible with high rotational speeds while minimizing friction;
- Partial protection against contaminants thanks to the rubber seal;
- Easy maintenance thanks to direct access to the seal-free side;
- Temperature resistance ranging from –40 to +100 °C (or even 120°C temporarily)
Applications:
This deep groove ball bearing is ideally suited for a wide range of industrial applications. It is used in the automotive industry (car transmissions, clutch systems, and wheel hubs), industrial motors and small household motors, gearboxes, injection molding machines, power tools, mining machinery, construction machinery, motorcycles, conveyors, pumps and compressors, as well as wind turbines, among others. Finally, it can also be used in household appliances, such as washing machines and other household equipment.
Features:
This SKF single-row deep groove ball bearing is equipped with a durable sheet steel cage, capable of withstanding heavy radial loads and moderate axial loads. Thanks to its standard internal radial clearance (CN), it offers a good balance between moderate friction and high rotational speed. It also features an NBR rubber seal on one side, which provides partial protection against contaminants such as water and dust, while the open side allows for natural ventilation and facilitates maintenance. This seal withstands temperatures ranging from –40 to +100 °C, with tolerances up to 120 °C for short periods.
Maintenance:
This bearing requires little maintenance thanks to its rubber seal, which partially protects the internal components from contaminants while retaining the lubricant. However, it is recommended to regularly check the condition of the bearing and lubricate it at regular intervals through the open side. This direct access allows for easier inspection and optimal lubrication, thereby extending the bearing’s service life. Periodic monitoring of vibration and temperature levels is also recommended to prevent premature wear.
Sealing:
The rubber seal located on one side of the bearing provides reliable protection against water, dust, and other particles. This type of seal, made of NBR, is effective in environments where partial sealing is sufficient. However, the side without a seal remains exposed, which limits protection.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, such as automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Features:
- Withstands high radial loads;
- Compatible with high rotational speeds while minimizing friction;
- Partial protection against contaminants thanks to the rubber seal;
- Easy maintenance thanks to direct access to the seal-free side;
- Temperature resistance ranging from –40 to +100 °C (or even 120°C temporarily)
Applications:
This deep groove ball bearing is ideally suited for a wide range of industrial applications. It is used in the automotive industry (car transmissions, clutch systems, and wheel hubs), industrial motors and small household motors, gearboxes, injection molding machines, power tools, mining machinery, construction machinery, motorcycles, conveyors, pumps and compressors, as well as wind turbines, among others. Finally, it can also be used in household appliances, such as washing machines and other household equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 62,8 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9950 N |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- In stock: Next day delivery
