Deep groove ball bearing SKF 6212/P52, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Rigid ball bearings
See technical informationReferences
SKF:6212/P52
Rubix:105A0119
Manufacturer :42886
EAN:7316571088822

Product details : SKF RADIAL BALL BEARING 6212/P52
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to withstand radial and axial loads in both directions. Ideal for controlled environments, it ensures easy installation and optimal performance. With reduced clearance, it is suitable for tight fits.
Features:
This single-row deep groove ball bearing features a robust sheet steel cage and an internal radial clearance of C2. Without seals to dampen vibrations, open bearings generate more noise under load. The reduced clearance (C2) increases rigidity, which can lead to increased noise and vibration. The absence of seals allows for better heat dissipation and direct access for maintenance. It offers dimensional and rotational accuracy in accordance with ISO tolerance class 5. With a tolerance class of 5, this bearing is suitable for applications with higher requirements for rotational accuracy and/or operating speed.
Maintenance:
The open design of this bearing requires rigorous maintenance. It is important to lubricate it regularly to prevent premature wear due to reduced clearance.
Sealing:
Without seals, this bearing is not protected against dust and liquids. Although the absence of seals minimizes friction, it exposes the bearing to external contaminants, requiring clean environments to prevent debris from entering.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and precision engineering systems. Renowned for its innovation and quality, SKF offers solutions across various sectors, including automotive, aerospace, and energy, aimed at maximizing equipment performance and motion reliability.
Key Features:
• Steel sheet cage designed for constant loads
• Open design for easy maintenance
• Good heat dissipation
• ISO Class 5 precision for demanding applications
Applications:
This bearing is ideally suited for transmission systems in industrial robots, precision motors, and measuring equipment. Suitable for low-vibration environments, it is ideal for sectors requiring tight clearances and stable rotation, such as industrial printers and certain control systems.
Features:
This single-row deep groove ball bearing features a robust sheet steel cage and an internal radial clearance of C2. Without seals to dampen vibrations, open bearings generate more noise under load. The reduced clearance (C2) increases rigidity, which can lead to increased noise and vibration. The absence of seals allows for better heat dissipation and direct access for maintenance. It offers dimensional and rotational accuracy in accordance with ISO tolerance class 5. With a tolerance class of 5, this bearing is suitable for applications with higher requirements for rotational accuracy and/or operating speed.
Maintenance:
The open design of this bearing requires rigorous maintenance. It is important to lubricate it regularly to prevent premature wear due to reduced clearance.
Sealing:
Without seals, this bearing is not protected against dust and liquids. Although the absence of seals minimizes friction, it exposes the bearing to external contaminants, requiring clean environments to prevent debris from entering.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and precision engineering systems. Renowned for its innovation and quality, SKF offers solutions across various sectors, including automotive, aerospace, and energy, aimed at maximizing equipment performance and motion reliability.
Key Features:
• Steel sheet cage designed for constant loads
• Open design for easy maintenance
• Good heat dissipation
• ISO Class 5 precision for demanding applications
Applications:
This bearing is ideally suited for transmission systems in industrial robots, precision motors, and measuring equipment. Suitable for low-vibration environments, it is ideal for sectors requiring tight clearances and stable rotation, such as industrial printers and certain control systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 758,3 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 136.12 excl. VAT
/ Each
£ 163.34 incl. VAT
- Usually arrives within 14 working days
