Deep groove ball bearing SKF 6015/DFCA, Outer diameter: 115 mm | Width: 40 mm | Inner diameter: 75 mm

Deep groove ball bearings

See technical information

References

SKF:6015/DFCA
Rubix:213A5685
Manufacturer :40882
EAN:7316570253054
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter115 mm
Width40 mm
See all Specifications

Product details : SKF 6015/DFCA 2PR DP GROOVE BALL IN X-ARRANGE & DECLARED AXIALCLEAR


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight1271,7 g
Inner diameter75 mm
Outer diameter115 mm
Width40 mm
Sealingopen
Bearing Clearancecn
Series6015
Materialbearing steel
Reference speed12000 rpm
Limit speed7500 rpm
Basic static load, radial - C0r67000 N
Basic dynamic load, radial - Cr63700 N
£ 522.56 excl. VAT
/ Each
£ 627.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories