Deep groove ball bearing SKF 6211/C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Rigid ball bearings
See technical informationReferences
SKF:6211/C3
Rubix:1274789
Manufacturer :42852
EAN:7316576681387

Product details : SKF DEEP GROOVE BALL BEARING 6211/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This single-row deep groove ball bearing from SKF is designed to deliver reliable performance in high-speed industrial applications. Thanks to its C3 internal radial clearance, it provides better management of thermal expansion, thereby reducing friction and heat generation. This open, seal-less bearing is ideal for environments where rapid heat dissipation is essential, while offering excellent rotational capacity.
Features:
This bearing is manufactured with a sheet steel cage that allows it to withstand heavy radial loads and moderate axial loads in both directions. Its increased radial clearance (C3) helps dissipate heat and better accommodates thermal expansion, which is crucial under high-speed operating conditions. Furthermore, its open design reduces friction, ensuring quiet operation. The absence of seals allows for easy access and simplified maintenance, although it makes the bearing more vulnerable to contaminants.
Maintenance:
Since this bearing is open and therefore lacks seals, it is important to ensure that lubrication is maintained and checked periodically. Furthermore, the absence of seals makes this bearing more vulnerable to contaminants. However, thanks to its open design and C3 radial clearance, this bearing offers greater thermal tolerance and reduced friction, which allows for slightly longer intervals between maintenance operations.
Sealing:
This bearing is of the open type, meaning it has no seals, which can lead to the ingress of contaminants and lubricant leakage. It is therefore recommended for use in systems where the environment is clean and controlled.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- C3 internal radial clearance for better management of thermal expansion at high speeds;
- Low internal friction, enabling high-speed rotation;
- Sheet steel cage ensuring good resistance to continuous radial loads;
- Reduced noise and vibration, even at high speeds;
- Ability to withstand high temperatures, reducing the risk of overheating;
- Ideal for environments requiring rapid heat dissipation.
Applications:
This deep-groove ball bearing is ideal for industrial applications requiring high rotational speeds and efficient heat dissipation. It is particularly well-suited for electric motors, fans, and machine tools where managing thermal expansion is crucial. This bearing is also suitable for clean, controlled environments, such as industrial systems where reduced friction and rapid heat dissipation are essential to ensure optimal performance.
Features:
This bearing is manufactured with a sheet steel cage that allows it to withstand heavy radial loads and moderate axial loads in both directions. Its increased radial clearance (C3) helps dissipate heat and better accommodates thermal expansion, which is crucial under high-speed operating conditions. Furthermore, its open design reduces friction, ensuring quiet operation. The absence of seals allows for easy access and simplified maintenance, although it makes the bearing more vulnerable to contaminants.
Maintenance:
Since this bearing is open and therefore lacks seals, it is important to ensure that lubrication is maintained and checked periodically. Furthermore, the absence of seals makes this bearing more vulnerable to contaminants. However, thanks to its open design and C3 radial clearance, this bearing offers greater thermal tolerance and reduced friction, which allows for slightly longer intervals between maintenance operations.
Sealing:
This bearing is of the open type, meaning it has no seals, which can lead to the ingress of contaminants and lubricant leakage. It is therefore recommended for use in systems where the environment is clean and controlled.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- C3 internal radial clearance for better management of thermal expansion at high speeds;
- Low internal friction, enabling high-speed rotation;
- Sheet steel cage ensuring good resistance to continuous radial loads;
- Reduced noise and vibration, even at high speeds;
- Ability to withstand high temperatures, reducing the risk of overheating;
- Ideal for environments requiring rapid heat dissipation.
Applications:
This deep-groove ball bearing is ideal for industrial applications requiring high rotational speeds and efficient heat dissipation. It is particularly well-suited for electric motors, fans, and machine tools where managing thermal expansion is crucial. This bearing is also suitable for clean, controlled environments, such as industrial systems where reduced friction and rapid heat dissipation are essential to ensure optimal performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 589,7 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46200 N |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- In stock: Next day delivery
