Deep groove ball bearing SKF 6302 TN9/C3, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6302 TN9/C3
Rubix:102A9632
Manufacturer :84941
EAN:7316570815276

Product details : SKF RADIAL BALL BEARING 6302 TN9/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF ball bearing, with its open design and C3 radial clearance, is ideal for high-speed applications requiring low friction. The glass-fiber-reinforced polymer cage provides light weight and shock resistance, while enabling smooth rotation. Designed for easy maintenance access, this model is suitable for a variety of industrial environments.
Features:
This SKF bearing uses a glass-fiber-reinforced polyamide cage, offering several advantages: its light weight reduces centrifugal force at high speeds, which helps limit premature wear. Additionally, this polymer is naturally corrosion-resistant, and its flexibility allows it to better absorb shocks and vibrations. Thanks to its C3 internal radial clearance, the bearing is more tolerant of temperature fluctuations, thereby reducing the risk of failure, particularly at high speeds. Finally, its open design facilitates maintenance while providing smooth rotation and reduced friction. It can handle moderate radial loads and limited axial loads in both directions.
Maintenance:
Because this SKF deep groove ball bearing has an open design, it is exposed to external contaminants, requiring regular maintenance to maintain its performance and extend its service life. The absence of seals facilitates access to the internal parts, thereby simplifying lubrication. However, thanks to its reinforced polyamide cage, it can operate with a small amount of lubricant, which reduces the risk of seizure in the event of insufficient lubrication. To ensure maximum durability, however, it is recommended to use a high-quality lubricant and to perform frequent checks of noise, temperature, and radial play to quickly identify any signs of wear.
Sealing:
This SKF bearing has no seals, leaving it exposed to dust, particles, and other contaminants. As a result, it is particularly suitable for controlled environments with low levels of contamination. This unsealed design reduces friction and facilitates cooling, but requires more frequent lubrication to prevent the ingress of contaminants and maintain performance.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Low friction thanks to its polyamide cage, increased radial clearance, and open design (C3);
- Enhanced resistance to shocks and vibrations, ensured by the flexibility of the polymer cage;
- Corrosion resistance;
- Reduced operating noise due to lower pressure on the balls and raceways;
- Excellent high-speed performance thanks to its low-friction design.
- Sealless design allowing easy access for maintenance operations.
Applications:
This SKF bearing is designed for electric motors, industrial fans, and machine tools operating at high speeds in clean environments. Its ability to dissipate heat and reduce friction makes it a reliable choice for precision equipment requiring smooth rotation and quick maintenance. Suitable for mechanisms where cooling and ease of maintenance are essential, it meets the needs of industrial applications requiring both durability and high performance.
Features:
This SKF bearing uses a glass-fiber-reinforced polyamide cage, offering several advantages: its light weight reduces centrifugal force at high speeds, which helps limit premature wear. Additionally, this polymer is naturally corrosion-resistant, and its flexibility allows it to better absorb shocks and vibrations. Thanks to its C3 internal radial clearance, the bearing is more tolerant of temperature fluctuations, thereby reducing the risk of failure, particularly at high speeds. Finally, its open design facilitates maintenance while providing smooth rotation and reduced friction. It can handle moderate radial loads and limited axial loads in both directions.
Maintenance:
Because this SKF deep groove ball bearing has an open design, it is exposed to external contaminants, requiring regular maintenance to maintain its performance and extend its service life. The absence of seals facilitates access to the internal parts, thereby simplifying lubrication. However, thanks to its reinforced polyamide cage, it can operate with a small amount of lubricant, which reduces the risk of seizure in the event of insufficient lubrication. To ensure maximum durability, however, it is recommended to use a high-quality lubricant and to perform frequent checks of noise, temperature, and radial play to quickly identify any signs of wear.
Sealing:
This SKF bearing has no seals, leaving it exposed to dust, particles, and other contaminants. As a result, it is particularly suitable for controlled environments with low levels of contamination. This unsealed design reduces friction and facilitates cooling, but requires more frequent lubrication to prevent the ingress of contaminants and maintain performance.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Low friction thanks to its polyamide cage, increased radial clearance, and open design (C3);
- Enhanced resistance to shocks and vibrations, ensured by the flexibility of the polymer cage;
- Corrosion resistance;
- Reduced operating noise due to lower pressure on the balls and raceways;
- Excellent high-speed performance thanks to its low-friction design.
- Sealless design allowing easy access for maintenance operations.
Applications:
This SKF bearing is designed for electric motors, industrial fans, and machine tools operating at high speeds in clean environments. Its ability to dissipate heat and reduce friction makes it a reliable choice for precision equipment requiring smooth rotation and quick maintenance. Suitable for mechanisms where cooling and ease of maintenance are essential, it meets the needs of industrial applications requiring both durability and high performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 76,8 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6302 |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 3 ) days
