Deep groove ball bearing NTN 62/28LLU/5K, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm

NTN - Deep Groove Ball Bearing - 62/28LLU/5K

See technical informationSee documents

References

NTN:62/28LLU/5K
Rubix:204A9360
EAN:4547359795943
brand logo

Technical specifications

Inner diameter28 mm
Outer diameter58 mm
Width16 mm
See all Specifications

Documents

Product details : NTN 62/28LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x58x16 mm
Logistic Weight175 g
Inner diameter28 mm
Outer diameter58 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r9750 N
Basic dynamic load, radial - Cr19800 N
Weight2.08 kg
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories