Deep groove ball bearing NSK 6002VV, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm

NSK Deep Groove Ball Bearing 6002 Series

See technical information

References

NSK:6002VV
Rubix:207A2908
Manufacturer :6002VV N
EAN:00029176012334
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Product details : NSK 6002VVCM RADIAL BALL BEARING NON CONTACT SEALS


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Single row deep groove ball bearings, main dimensions according to DIN 625-1, contact-free plastic seal on both sides of the bearing

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight30 g
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
Sealingtwo rubber seals
Bearing Clearancecm
Series6002..
Materialbearing steel
Cagesteel
Limit speed24000 rpm
Basic static load, radial - C0r2830 N
Basic dynamic load, radial - Cr5600 N
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories