Deep groove ball bearing SKF 6004-2RSH/C4GJN, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm

Rigid ball bearings

See technical information

References

SKF:6004-2RSH/C4GJN
Rubix:266A6451
Manufacturer :185063
EAN:7316571816074
SKF DEEP GROOVE BALL BEARING SINGLE ROW 6004-2RSH/C4/GJN

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Product details : SKF 6004-2RSH/C4GJN DEEP GROOVE BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This rigid ball bearing is designed to meet the needs of demanding industrial applications. It combines durability and performance thanks to its ability to withstand radial and axial loads in both directions. Easy to install, it offers a reliable and long-lasting solution to optimize equipment operation while minimizing maintenance requirements.

Features:
This single-row rigid ball bearing is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, ensuring effective protection against contaminants such as dust and water. The lightweight yet sturdy sheet steel cage ensures good resistance to constant loads, peak loads, and shocks. Its increased internal clearance (C4) allows for smooth operation, even at high speeds, while limiting friction and heat generation. This bearing is pre-lubricated (to 45–60% of the clear space) with a high-temperature mineral grease thickened with polyurea (diurea), ensuring consistent smooth operation even at very high speeds.

Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealed design. The rubber seals effectively retain the lubricant inside, thereby reducing the need for maintenance. However, regular monitoring of temperature and vibrations is recommended to ensure optimal performance.

Sealing:
Thanks to its nitrile-butadiene rubber (NBR) lip seals, this bearing offers exceptional protection against contaminants. These seals prevent the ingress of particles and keep the lubricant inside, thereby extending the product’s service life. Resistant to oils and greases, they ensure effective sealing, even in damp or dusty environments.

Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings and mechanical solutions. Active in more than 40 industrial sectors, the brand offers high-quality products to improve the reliability and performance of rotating equipment. With recognized expertise and constant innovation, SKF is an essential benchmark in the industrial sector.

Key Features:
• Supports radial and axial loads in both directions.
• Enhanced sealing thanks to rubber seals.
• C4 internal clearance allowing for high speeds.
• Low-maintenance thanks to its sealed design.
• Quiet operation and reduced vibration.

Applications:
This deep-groove ball bearing is ideal for a wide range of industries. It is used in electric motors, industrial pumps, and fans, where durability and efficiency are essential. It is also suitable for household appliances such as refrigerators and air conditioners, which require a good seal. In the food processing and maritime industries, it protects against contaminants and moisture. Finally, it is perfectly suited for agricultural machinery and material handling systems in demanding environments.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x42x42 mm
Logistic Weight67,6 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancec4
Series6004
Materialbearing steel
Cagesteel
Limit speed11000 rpm
Basic static load, radial - C0r5000 N
Basic dynamic load, radial - Cr9950 N
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories