Deep groove ball bearing NTN 6207NC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6207NC3
See technical informationSee documentsReferences
NTN:6207NC3
Rubix:204A9608
EAN:4547359361377



Documents
Product details : NTN 6207NC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28400 N |
| Weight | 0.037 kg |
Show UNSPSC/ECL@SS
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
- Usually arrives within 14 working days
