Deep groove ball bearing SKF 6309-Z/C5, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6309-Z/C5
Rubix:103A0541
Manufacturer :88316
EAN:7316571156811

Product details : SKF RADIAL BALL BEARING 6309-Z/C5
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF brand deep groove ball bearing is designed to withstand radial and axial loads in both directions while offering easy installation. Equipped with a metal shield to limit the ingress of contaminants, it stands out for its ability to operate at high speeds with minimal internal friction.
Features:
This bearing features a single-row ball design with a sheet steel cage, ensuring good load-carrying capacity while withstanding shocks. Its metal shield limits the ingress of larger debris. In addition, the very high-precision (C5) internal radial clearance allows for high tolerance to thermal expansion, making it effective even under varying temperature conditions. Its ability to reduce friction optimizes high-speed performance while minimizing heat generation.
Maintenance:
This bearing is designed to ensure optimal performance with minimal maintenance. Since it is sealed on only one side, it may require relubrication from time to time. It is also recommended to conduct periodic inspections for noise, temperature, and vibration to detect any signs of failure. Cleaning the external surfaces is essential to prevent contamination, particularly during installation, inspection, or relubrication. Prompt replacement at the first signs of wear is strongly recommended to preserve the integrity of the equipment.
Sealing:
This bearing features a metal deflector on one side that provides partial protection against medium- and large-sized solid contaminants while limiting lubricant leakage. The sheet steel deflector offers minimal frictional resistance, helping to reduce wear while allowing for high rotational speeds. However, this system does not prevent moisture infiltration, thereby increasing the risk of corrosion in humid environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Designed with a metal shield that limits the ingress of contaminants while ensuring minimal friction;
- High internal radial clearance allowing for thermal expansion tolerance, ideal for high-temperature environments;
- Low internal friction, enabling smooth rotation even at high speeds;
- Ability to withstand high radial loads and moderate axial loads, offering good versatility of use;
- Minimal maintenance, ensuring a long service life with simple periodic inspections.
Applications:
This bearing is suitable for a variety of industrial applications, such as electric motors, industrial pumps, and conveyor systems. It is particularly useful in fans and machine tools that require efficient heat management at high speeds. This bearing is also valued in the food processing and maritime sectors, where its ability to withstand prolonged operating cycles is a major advantage. Finally, it can be used in various agricultural equipment and processing systems, ensuring reliable and long-lasting performance.
Features:
This bearing features a single-row ball design with a sheet steel cage, ensuring good load-carrying capacity while withstanding shocks. Its metal shield limits the ingress of larger debris. In addition, the very high-precision (C5) internal radial clearance allows for high tolerance to thermal expansion, making it effective even under varying temperature conditions. Its ability to reduce friction optimizes high-speed performance while minimizing heat generation.
Maintenance:
This bearing is designed to ensure optimal performance with minimal maintenance. Since it is sealed on only one side, it may require relubrication from time to time. It is also recommended to conduct periodic inspections for noise, temperature, and vibration to detect any signs of failure. Cleaning the external surfaces is essential to prevent contamination, particularly during installation, inspection, or relubrication. Prompt replacement at the first signs of wear is strongly recommended to preserve the integrity of the equipment.
Sealing:
This bearing features a metal deflector on one side that provides partial protection against medium- and large-sized solid contaminants while limiting lubricant leakage. The sheet steel deflector offers minimal frictional resistance, helping to reduce wear while allowing for high rotational speeds. However, this system does not prevent moisture infiltration, thereby increasing the risk of corrosion in humid environments.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Designed with a metal shield that limits the ingress of contaminants while ensuring minimal friction;
- High internal radial clearance allowing for thermal expansion tolerance, ideal for high-temperature environments;
- Low internal friction, enabling smooth rotation even at high speeds;
- Ability to withstand high radial loads and moderate axial loads, offering good versatility of use;
- Minimal maintenance, ensuring a long service life with simple periodic inspections.
Applications:
This bearing is suitable for a variety of industrial applications, such as electric motors, industrial pumps, and conveyor systems. It is particularly useful in fans and machine tools that require efficient heat management at high speeds. This bearing is also valued in the food processing and maritime sectors, where its ability to withstand prolonged operating cycles is a major advantage. Finally, it can be used in various agricultural equipment and processing systems, ensuring reliable and long-lasting performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 822 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c5 |
| Series | 6309 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 55300 N |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Usually arrives within 14 working days
