Deep groove ball bearing SKF 6006-2RS2/C3VT127, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

Rigid ball bearings

See technical information

References

SKF:6006-2RS2/C3VT127
Rubix:237A4038
Manufacturer :83289
EAN:07316570545357
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SKF 6006-2RS2/C3VT127 FOCUSED DGBBS FOR LOW VOLUME ITEMS


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF-brand deep groove ball bearing is designed to meet the demands of the most challenging industrial applications. Offering reliable performance in a variety of environments, it is particularly well-suited for machines requiring high rotational speeds and long service life. Thanks to its C3 radial clearance and fluorinated rubber lip seals, this product provides effective protection against contaminants while maintaining low friction, ensuring a long service life and reduced maintenance.

Features:
This SKF deep groove ball bearing is an ideal solution for applications requiring both radial and axial loads in both directions. Its design, featuring a single row of balls and a sheet steel cage, provides high resistance to continuous loads and shocks. The C3 internal radial clearance reduces internal friction, enabling high rotational speeds while maintaining efficient heat dissipation. The fluorocarbon rubber (FKM) lip seals with metal reinforcement ensure excellent resistance to fluids, ozone, and aging, thereby optimizing performance in harsh environments. It is lubricated with Barrierta high-temperature grease, which offers an operating temperature range of -35°C to 260°C.

Maintenance:
This bearing is designed to minimize maintenance requirements thanks to its fluorinated rubber seals, which prevent the ingress of dust and moisture. However, it is essential to regularly check operating conditions, particularly temperature and vibration, to ensure optimal performance. Although it is permanently lubricated with high-quality grease, periodic inspection can extend its service life and ensure trouble-free operation. Monitoring noise levels and vibrations is recommended to detect any signs of abnormalities.

Sealing:
This deep groove ball bearing is equipped with fluorocarbon rubber (FKM) lip seals reinforced with sheet steel on both sides, providing enhanced protection against contaminants. This type of sealing is particularly effective at preventing the intrusion of dust and water, while keeping the lubricant inside the bearing. These seals are specially designed to resist fluids, ozone, and aging, thus offering long-lasting protection and improved performance under harsh conditions.

Brand Information:
SKF is a global leader in the field of mechanical bearings, founded in 1907 in Sweden. As a specialist in innovative solutions, the brand offers a wide range of products, including bearings, seals, and lubrication systems, designed to improve the reliability of industrial equipment. Operating in more than 40 industries, SKF is a key player in global industry.

Key Features:
• Enhanced protection: Fluorinated rubber seals provide excellent protection against contaminants.
• Extended service life: The bearing’s design, combined with its C3 clearance, ensures a long service life with minimal maintenance.
• High performance: Optimized for high-speed, low-friction applications, this bearing ensures efficient heat dissipation.
• Adaptability: Ideal for humid or dusty environments, thanks to its sealed seals and resistance to fluids.
• Load capacity: It supports radial and axial loads in both directions, while withstanding shocks and intermittent loads.

Applications:
This single-row ball bearing is perfectly suited for electric motors, fans, pumps, and other industrial equipment requiring high-speed performance. It can be used in environments where heat and thermal expansion are critical factors. Thanks to its ability to withstand heavy radial loads and moderate axial loads, this product is also ideal for machine tools and applications in the automation sector. It can also be used in conditions where resistance to corrosion and moisture is essential, such as in the food processing or energy sectors.

Strengths

- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements

Technical specifications


Attributes
Logistic Weight118 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6006
Materialbearing steel
£ 49.03 excl. VAT
/ Each
£ 58.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories