Deep groove ball bearing SNR 6003ZZ, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6003.ZZ
See technical informationReferences
SNR:6003ZZ
Rubix:204A8856
Manufacturer :6003ZZ
EAN:3413520108090



Product details : SNR 6003ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 28000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Weight | 0.04 kg |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Delivery usually within ( 3 ) days
