Deep groove ball bearing SKF W 638/8-2Z, Outer diameter: 16 mm | Width: 6 mm | Inner diameter: 8 mm

Rigid ball bearings

See technical information

References

SKF:W 638/8-2Z
Rubix:236A7212
Manufacturer :29878
EAN:7316570864991
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter16 mm
Width6 mm
See all Specifications

Product details : SKF W638/8-2Z STAINLESS STEEL DGBBS


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing supports radial and axial loads in both directions, while offering easy installation. Its stainless steel construction and metal flange sealing system provide effective protection against contaminants.

Features:
This single-row deep-groove ball bearing is manufactured with a stainless steel cage, providing excellent corrosion resistance. It is equipped with two metal shields that provide protection against medium-sized particles. Designed with standard internal radial clearance, it offers a perfect balance between performance and efficiency, allowing for high speeds while maintaining moderate friction. This product is ideally suited for applications requiring moderate radial loads and light axial loads.

Maintenance:
Maintenance of this deep groove ball bearing is simplified thanks to its lifetime lubrication with high-quality grease, eliminating the need for relubrication. It is recommended to perform periodic inspections to monitor the bearing’s condition, checking for abnormal noises, temperature, and overall integrity.

Sealing:
This deep groove ball bearing features two metal shields. These shields act as a mechanical barrier that prevents the ingress of debris and contaminants, while causing minimal friction losses. They keep the lubricant inside the bearing.

Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and related technologies. SKF’s mission is to maximize the reliability and performance of rotating equipment. With constant innovation and a presence in various industries, SKF is a trusted partner for millions of applications worldwide.

Key Features:
• Excellent corrosion resistance thanks to its stainless steel construction.
• Quick and easy installation.
• Reliable protection against contaminants, extending the product’s service life.
• Lifetime lubrication, reducing maintenance costs.
• Stable performance at high speeds with low friction.

Applications:
This single-row ball bearing is particularly well-suited for corrosive or humid environments, making it ideal for sectors such as the food, pharmaceutical, chemical, and marine industries. It is frequently used in food processing equipment, machinery exposed to aggressive chemicals, and medical devices. Its characteristics make it a preferred choice for applications where hygiene and durability are essential, ensuring reliable performance under demanding conditions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)6x16x16 mm
Logistic Weight4,4 g
Inner diameter8 mm
Outer diameter16 mm
Width6 mm
Sealingtwo metal shields
Bearing Clearancecn
Seriesw
Materialstainless steel
Cagesteel
Reference speed90000 rpm
Limit speed45000 rpm
Basic static load, radial - C0r300 N
Basic dynamic load, radial - Cr715 N
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories