Deep groove ball bearing SNR S6007EEFG1, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SENTINEL Series: Stainless steel deep groove ball bearing, stamped stainless steel cage, nitrile seal with stainless steel reinforcement on both sides, food-grade solid lubrication "Full Pack" certified NSF-H1.
See technical informationReferences
SNR:S6007EEFG1
Rubix:394A8895
EAN:3413522217301

Product details : SNR S6007EEFG1 DEEP GROOVE BALL BEARING
Applications
Industry
Food industry
Food industry
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Weight | 158.4 kg |
Show UNSPSC/ECL@SS
£ 93.01 excl. VAT
/ Each
£ 111.61 incl. VAT
- Delivery usually within ( 3 ) days
