Deep groove ball bearing NTN 6813, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6813
See technical informationReferences
NTN:6813
Rubix:205A0757
EAN:4547359006315



Product details : NTN 6813 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x10 mm |
|---|---|
| Logistic Weight | 145 g |
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 37.36 excl. VAT
/ Each
£ 44.83 incl. VAT
- Delivery usually within ( 3 ) days
