Deep groove ball bearing SKF 16024/C2, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Rigid ball bearings
See technical informationReferences
SKF:16024/C2
Rubix:105A2230
Manufacturer :34453
EAN:7316570917499





Product details : SKF RADIAL BALL BEARING 16024/C2
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x180x180 mm |
|---|---|
| Logistic Weight | 1560,2 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c2 |
| Series | 160 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 63700 N |
Show UNSPSC/ECL@SS
£ 165.26 excl. VAT
/ Each
£ 198.31 incl. VAT
- Usually arrives within 14 working days
