Deep groove ball bearing SKF 6317-2Z/C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm

Rigid ball bearings

See technical information

References

SKF:6317-2Z/C4
Rubix:389A8064
EAN:7316576152580
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : SKF 6317-2Z/C4 6317-2Z/C4 BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight4325 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Sealingtwo metal shields
Bearing Clearancec4
Series63
£ 278.42 excl. VAT
/ Each
£ 334.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories