Deep groove ball bearing SKF 6003-2Z/WT, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6003-2Z/WT
Rubix:271A7998
Manufacturer :107233
EAN:7316571294650




Product details : SKF 6003-2Z/WT DEEP GROOVE BALL BEARING LOW HIGH TEMP GREASE
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x35x35 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6003 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
