Deep groove ball bearing Timken 310, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:310
Rubix:396A9155
Manufacturer :100270093
EAN:0053893720548






Product details : TIMKEN 310 MAX CAPACITY NOTCHED TYPE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
Robust design supports higher radial loads
Quiet operations.
Robust design supports higher radial loads
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Package weight | 236,8 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 52.34 excl. VAT
/ Each
£ 62.81 incl. VAT
- Usually arrives within 14 working days
