Deep groove ball bearing NTN 6417, Outer diameter: 210 mm | Width: 52 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6417
See technical informationReferences
NTN:6417
Rubix:205A0702
EAN:4547359584424



Product details : NTN 6417 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x52 mm |
|---|---|
| Logistic Weight | 7980 g |
| Inner diameter | 85 mm |
| Outer diameter | 210 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 350.86 excl. VAT
/ Each
£ 421.03 incl. VAT
- Usually arrives within 14 working days
